!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REDLITHIUM BATTERY, 12V, 3 AH, LI-ION, 2-PK, FOR M12 CORDLESS TOOLS

REDLITHIUM BATTERY, 12V, 3 AH, LI-ION, 2-PK, FOR M12 CORDLESS TOOLS

MILWAUKEE

REDLITHIUM BATTERY, 12V, 3 AH, LI-ION, 2-PK, FOR M12 CORDLESS TOOLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDLITHIUM BATTERY, 12V, 3 AH, LI-ION, 2-PK, FOR M12 CORDLESS TOOLS

REDLITHIUM BATTERY, 12V, 3 AH, LI-ION, 2-PK, FOR M12 CORDLESS TOOLS

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $266.56 / PKG of 2

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-11-2412
  • Mfr. Model # 48-11-2412
  • UNSPSC # 26111710
  • CATALOGUE PAGE # 243
  • Shipping Weight 1.9 lbs

Product Details

This M12 Redlithium compact battery has an operating voltage of 12V and a capacity of 3 Ah. It features high current discharge increased power and performance, a sturdy base, and a battery fuel gauge that displays the charge status on the tool. The lithium-ion battery is suitable for use with M12 cordless tools and there are two batteries in a pack.

Technical Specs

  • ItemBattery
  • Battery ChemistryLi-Ion
  • Number of Batteries Included2
  • Cordless Tool Kit Contents(2) Batteries
  • Battery SeriesXC
  • Wireless Tool TrackingNo
  • FeaturesBest-in-Class Construction: O, Fuel Gauge Onboard: Displays Remaining Runtime For Less Downtime on the Job, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger
  • Tool BrandMilwaukee
  • Battery Capacity 3.0 Ah
  • Charger Included No
  • Voltage 12V
  • Automatic Shut-Off No
  • Cordless Tool Battery Platform M12 REDLITHIUM
  • For Use With Milwaukee 12 V Cordless Tools
  • Includes (2) M12 XC High Capacity Red Lithium Battery
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list