!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY PACK,12AH,LI-ION

BATTERY PACK,12AH,LI-ION

MILWAUKEE

BATTERY PACK,12AH,LI-ION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY PACK,12AH,LI-ION

BATTERY PACK,12AH,LI-ION

MILWAUKEE

Sale Price : $388.00 / EACH

Offer ends 30 Apr 2025

Your Price :
$450.79 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-11-1813
  • Mfr. Model # 48-11-1813
  • UNSPSC # 26111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.373 lbs

Technical Specs

  • ItemBattery Pack
  • Battery ChemistryLi-ion
  • Number of Batteries Included1
  • Cordless Tool Kit ContentsBattery
  • Cordless Tool Battery PlatformM18(TM) REDLITHIUM(TM)
  • Tool BrandMilwaukee(R)
  • Battery Capacity 12 Ah
  • Charger Included No
  • Voltage 18 V
  • Battery Series FORGE(TM) HD12.0
  • For Use With Milwaukee 18V Cordless Tools
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list