!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORDLESS BATTERY, 20V DC, 1.5 AH, LI-ION, FOR DEWALT 20V CORDLESS TOOLS

CORDLESS BATTERY, 20V DC, 1.5 AH, LI-ION, FOR DEWALT 20V CORDLESS TOOLS

DEWALT

CORDLESS BATTERY, 20V DC, 1.5 AH, LI-ION, FOR DEWALT 20V CORDLESS TOOLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS BATTERY, 20V DC, 1.5 AH, LI-ION, FOR DEWALT 20V CORDLESS TOOLS

CORDLESS BATTERY, 20V DC, 1.5 AH, LI-ION, FOR DEWALT 20V CORDLESS TOOLS

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $158.28 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCB201
  • Mfr. Model # DCB201
  • UNSPSC # 26111710
  • CATALOGUE PAGE # 226
  • Shipping Weight 0.9 lbs

Product Details

This 20V MAX series lithium-ion cordless battery has an operating voltage of 20V DC and a capacity of 1.5 ampere-hour. The battery measures 7 length x 7 width x 3 inches height. It features a lightweight design, has no memory, and virtually no self-discharge. The kit contains one battery and is suitable for use with Dewalt 20V cordless tools.

Technical Specs

  • ItemBattery
  • Battery ChemistryLi-Ion
  • Number of Batteries Included1
  • Cordless Tool Kit Contents(1) Battery
  • Battery Series20V MAX*
  • Wireless Tool TrackingNo
  • FeaturesLightweight, No Memory And Virtually No Self-Discharge, Quick 30-Minute Charge Time
  • Tool BrandDEWALT(R)
  • Battery Capacity 1.5 Ah
  • Charger Included No
  • Voltage 20V
  • Charger Input Voltage 120V AC
  • Cordless Tool Battery Platform 20V MAX*
  • For Use With DeWalt 20 V* Tools
  • Includes (1) Battery

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list