This M18 Redlithium XC4.0 battery has an operating voltage of 18 volts and a capacity of 4 ampere-hour. It features Redlink intelligence, best-in-class construction, a fuel gauge onboard, all-weather performance, and versatility. The lithium-ion battery is suitable for use with M18 cordless power tools.
Technical Specs
ItemBattery
Battery ChemistryLi-Ion
Number of Batteries Included1
Cordless Tool Kit Contents(1) Battery
Automatic Shut-OffNo
Cordless Tool Battery PlatformM18 REDLITHIUM
For Use WithAll Milwaukee M18 Tools
IncludesM18 4.0 Red Lithium Battery
Battery Capacity4.0 Ah
Charger IncludedNo
Voltage18V
Charger Input Voltage110V AC
Battery SeriesXC
Wireless Tool TrackingNo
FeaturesBest-in-Class Construction: Offers Long-Lasting Performance, Fuel Gauge Onboard: Displays Remaining Run-Time, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger