!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY, RECHARGEABLE, LI-ION, 23 ° TO 129 ° F, 12 HOURS, FOR ADFLO PAPR

BATTERY, RECHARGEABLE, LI-ION, 23 ° TO 129 ° F, 12 HOURS, FOR ADFLO PAPR

3M

BATTERY, RECHARGEABLE, LI-ION, 23 °  TO 129 °  F, 12 HOURS, FOR ADFLO PAPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY, RECHARGEABLE, LI-ION, 23 ° TO 129 ° F, 12 HOURS, FOR ADFLO PAPR

BATTERY, RECHARGEABLE, LI-ION, 23 ° TO 129 ° F, 12 HOURS, FOR ADFLO PAPR

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,099.84 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM35-1099-07
  • Mfr. Model # 35-1099-07
  • UNSPSC # 46181703
  • CATALOGUE PAGE # 964
  • Shipping Weight 1.14 lbs

Product Details

This Adflo replacement lithium-ion rechargeable battery lasts up to 12 hours. The welding purpose battery has an operating temperature ranging from 23 to 129 degrees Fahrenheit. It is suitable for use with 9100 FX-Air, 9100 MP, 9100-Air, and Adflo powered air-purifying respirator.

Technical Specs

  • ItemBattery
  • For Use With3M(TM) Adflo(TM) PAPR Systems
  • MaterialLithium Ion Cell, Nylon
  • Minimum Operating Temperature23 Degrees F
  • Battery ChemistryLithium Ion
  • Battery Type Rechargeable
  • System Type PAPR System
  • Maximum Operating Temperature 129 Degrees F
  • Series 9100-Air
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories