!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY, LI-ION, RECHARGEABLE, 4 TO 8 HOURS, 23 ° TO 129 ° F, NIOSH, FOR TR-800 PAPR

BATTERY, LI-ION, RECHARGEABLE, 4 TO 8 HOURS, 23 ° TO 129 ° F, NIOSH, FOR TR-800 PAPR

VERSAFLO

BATTERY, LI-ION, RECHARGEABLE, 4 TO 8 HOURS, 23 °  TO 129 °  F, NIOSH, FOR TR-800 PAPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY, LI-ION, RECHARGEABLE, 4 TO 8 HOURS, 23 ° TO 129 ° F, NIOSH, FOR TR-800 PAPR

BATTERY, LI-ION, RECHARGEABLE, 4 TO 8 HOURS, 23 ° TO 129 ° F, NIOSH, FOR TR-800 PAPR

VERSAFLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,037.09 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMTR830
  • Mfr. Model # TR-830
  • UNSPSC # 46182004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.695 lbs

Product Details

This Versaflo intrinsically safe rechargeable battery Is made of lithium-ion and lasts 4 to 8 hours. It has an operating temperature ranging from 23 to 129 degrees Fahrenheit and measures 2 length x 8 width x 1 3/4 inches height. The batteries meet the NIOSH standard and are suitable for use with TR-800 powered air-purifying respirator.

Technical Specs

  • ItemBattery
  • IncludesTR-838 Battery Attachment Tool
  • System TypePAPR System
  • Maximum Operating Temperature129 Degrees F
  • StandardsNIOSH Approved
  • Battery ChemistryLithium Ion
  • Battery Type Rechargeable
  • For Use With 3M(TM) Versaflo(TM) TR-800 series Powered Air Purifying Respirators
  • Material Lithium Ion
  • Minimum Operating Temperature 23 Degrees F
  • Series TR 800
  • Country of Origin France (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories