!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY KIT, ADFLO, RECHARGEABLE, LI-ION, 23 ° TO 129 ° F, 12 HOURS, NIOSH

BATTERY KIT, ADFLO, RECHARGEABLE, LI-ION, 23 ° TO 129 ° F, 12 HOURS, NIOSH

3M

BATTERY KIT, ADFLO, RECHARGEABLE, LI-ION, 23 °  TO 129 °  F, 12 HOURS, NIOSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY KIT, ADFLO, RECHARGEABLE, LI-ION, 23 ° TO 129 ° F, 12 HOURS, NIOSH

BATTERY KIT, ADFLO, RECHARGEABLE, LI-ION, 23 ° TO 129 ° F, 12 HOURS, NIOSH

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,527.60 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM35-1099-17
  • Mfr. Model # 35-1099-17
  • UNSPSC # 46181703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Product Details

This Adflo replacement lithium-ion rechargeable battery kit lasts up to 12 hours and comes in magenta. It has an operating temperature ranging from 23 to 129 degrees Fahrenheit and meets the NIOSH standard. The welding purpose kit includes a battery, charger, high-efficiency particulate filter, and six pre-filters. It features an upgrade kit and is suitable for use with Adflo PAPR.

Technical Specs

  • ItemBattery Kit
  • Includes(6) Prefilters, Battery Smart Charger, High Efficiency Particulate Filter, Lithium-Ion Battery
  • System TypePAPR System
  • Maximum Operating Temperature129 Degrees F
  • SeriesAdflo
  • Battery Type Rechargeable
  • For Use With 3M(TM) Adflo(TM) PAPR Systems
  • Material Lithium Ion Cell, Nylon
  • Minimum Operating Temperature 23 Degrees F
  • Battery Chemistry Lithium Ion
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list