!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY CLEANER, CLEAR, 6 OZ AEROSOL SPRAY CAN, 1.031 SPECIFIC GRAVITY, -155.2 ° F FLASH POINT, AICS, WEIGHS 5.75 OZ

BATTERY CLEANER, CLEAR, 6 OZ AEROSOL SPRAY CAN, 1.031 SPECIFIC GRAVITY, -155.2 ° F FLASH POINT, AICS, WEIGHS 5.75 OZ

PERMATEX

BATTERY CLEANER, CLEAR, 6 OZ AEROSOL SPRAY CAN, 1.031 SPECIFIC GRAVITY, -155.2 ° F FLASH POINT, AICS, WEIGHS 5.75 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY CLEANER, CLEAR, 6 OZ AEROSOL SPRAY CAN, 1.031 SPECIFIC GRAVITY, -155.2 ° F FLASH POINT, AICS, WEIGHS 5.75 OZ

BATTERY CLEANER, CLEAR, 6 OZ AEROSOL SPRAY CAN, 1.031 SPECIFIC GRAVITY, -155.2 ° F FLASH POINT, AICS, WEIGHS 5.75 OZ

PERMATEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.08 / EACH

EHC: EHC :
Min Qty 56 = $676.48

Compliance and Restrictions

This product must be purchased in quantities of 56 or more and in multiples of 12. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PML80369
  • Mfr. Model # 80369
  • UNSPSC # 15121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

This battery cleaner features cleans all types of storage batteries and attachments in emergency power supply systems, dirt and grime instantly, penetrates and removes corrosion, spray it on and wash corrosion off, works in just three minutes. It is clear and meets the standards for AICS, DSL/NDSL, EINECS/ELINCS, ENCS, IECSC, KECI, PICCS, TSCA.

Technical Specs

  • ItemBattery Cleaner
  • Container Size6 oz
  • Product FormAerosol
  • Chlorinated/Non ChlorinatedNon-Chlorinated
  • VOC Content Weight8.5%
  • Cleaner ApplicationAutomotive, Marine, Cables and Terminal Connections, Farm Machinery and Motorcycle Batteries
  • ColourClear
  • Flash Point-155.2 Degrees F
  • RemovesCorrosion, Dirt, Grime
  • Container Type Aerosol Spray Can
  • Net Weight 5.75 oz
  • Boiling Point Less Than 212 Degrees F
  • Standards AICS, DSL/NDSL, EINECS/ELINCS, ENCS, IECSC, KECI, PICCS, TSCA
  • VOC Content Weight Percentage 8.5%
  • Cleaner Type Battery Cleaner
  • Features Cleans All Types of Storage Batteries and Attachments in Emergency Power Supply Systems, Dirt and Grime Instantly, Penetrates and Removes Corrosion, Spray It on and Wash Corrosion Off, Works in Just Three Minutes
  • Fragrance Mild
  • Specific Gravity 1.031
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list