!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY CHARGER AND MAINTAINER, AUTOMOTIVE, FOR AGM/DEEP CYCLE/EFB/GEL/LEAD ACID, FLOAT

BATTERY CHARGER AND MAINTAINER, AUTOMOTIVE, FOR AGM/DEEP CYCLE/EFB/GEL/LEAD ACID, FLOAT

ATEC

BATTERY CHARGER AND MAINTAINER, AUTOMOTIVE, FOR AGM/DEEP CYCLE/EFB/GEL/LEAD ACID, FLOAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY CHARGER AND MAINTAINER, AUTOMOTIVE, FOR AGM/DEEP CYCLE/EFB/GEL/LEAD ACID, FLOAT

BATTERY CHARGER AND MAINTAINER, AUTOMOTIVE, FOR AGM/DEEP CYCLE/EFB/GEL/LEAD ACID, FLOAT

ATEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AEC9004A
  • Mfr. Model # 9004A
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 444
  • Shipping Weight 4.12 lbs

Technical Specs

  • ItemBattery Charger and Maintainer
  • For Use With Battery TypeAGM, Deep Cycle, EFB, Gel, Lead Acid
  • For Battery Voltage12V DC
  • Maintaining Current @ Voltage1.5 A @ 12V, 1.5 A @ 24V, 1.5 A @ 6V
  • Cable Wire Gauge18 AWG
  • Charge TypeFloat
  • Housing MaterialPlastic
  • Includes Test FeatureTest Feature Included
  • Input Voltage120V AC
  • Overall Height8 in
  • PortablePortable
  • StandardsCEC
  • Charger Style Handheld Portable
  • Automatic/Manual Automatic
  • Charging Current @ Voltage 1.5 A @ 12V
  • Cable Length 6 ft
  • Charger Function Maintaining
  • Connector Type Alligator Clip, Quick Disconnect to Ring
  • Includes Alligator Clips, Quick Connect Fly Leads, Ring Terminals
  • Indoor or Outdoor Use Indoor
  • Overall Depth 10 1/2 in
  • Overall Width 3 in
  • Power Cord Length 6 ft
  • Timer Style Microprocessor Controlled
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: California Energy Commission (CEC) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list