!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY CHARGER, CHARGING, AUTOMOTIVE, FOR AGM/GEL/WET CELL, SMART, 6.5 FT CABLE, 50 A, 6/12 V

BATTERY CHARGER, CHARGING, AUTOMOTIVE, FOR AGM/GEL/WET CELL, SMART, 6.5 FT CABLE, 50 A, 6/12 V

ASSOCIATED EQUIP

BATTERY CHARGER, CHARGING, AUTOMOTIVE, FOR AGM/GEL/WET CELL, SMART, 6.5 FT CABLE, 50 A, 6/12 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY CHARGER, CHARGING, AUTOMOTIVE, FOR AGM/GEL/WET CELL, SMART, 6.5 FT CABLE, 50 A, 6/12 V

BATTERY CHARGER, CHARGING, AUTOMOTIVE, FOR AGM/GEL/WET CELL, SMART, 6.5 FT CABLE, 50 A, 6/12 V

ASSOCIATED EQUIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $276.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AEC3055A
  • Mfr. Model # 3055A
  • UNSPSC # 26111729
  • CATALOGUE PAGE # 444
  • Shipping Weight 12.0 lbs

Technical Specs

  • ItemBattery Charger
  • For Use With Battery TypeAGM, Gel, Wet Cell
  • For Battery Voltage6V DC, 12V DC
  • Charging Current @ Voltage10 A @ 12V, 10 A @ 6V, 4 A @ 12V, 4 A @ 6V
  • Cable Length6 1/2 ft
  • Charger FunctionCharging
  • Cold Cranking Current @ Voltage50 A @ 12V
  • Housing MaterialSteel
  • Input Current10 A
  • Overall Depth10 1/2 in
  • Overall Width10 1/2 in
  • Power Cord Length6 ft
  • Timer StyleMicroprocessor Controlled
  • Charger Style Benchtop
  • Automatic/Manual Automatic
  • Boost Current @ Voltage 50 A @ 6V, 50 A @ 12V
  • Maintaining Current @ Voltage 2 A @ 12V, 2 A @ 6V
  • Cable Wire Gauge 18 AWG
  • Charge Type Smart
  • Connector Type Alligator Clip
  • Indoor or Outdoor Use Indoor
  • Input Voltage 120V AC
  • Overall Height 5 1/2 in
  • Portable Portable
  • Standards ETL CUS
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: California Energy Commission (CEC) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories