!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY CHARGER, BOOSTING/CHARGING, AUTOMOTIVE, FOR AGM/EFB/LED ACID, TIMER, 265 A AT 12V

BATTERY CHARGER, BOOSTING/CHARGING, AUTOMOTIVE, FOR AGM/EFB/LED ACID, TIMER, 265 A AT 12V

ASSOCIATED EQUIP

BATTERY CHARGER, BOOSTING/CHARGING, AUTOMOTIVE, FOR AGM/EFB/LED ACID, TIMER, 265 A AT 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY CHARGER, BOOSTING/CHARGING, AUTOMOTIVE, FOR AGM/EFB/LED ACID, TIMER, 265 A AT 12V

BATTERY CHARGER, BOOSTING/CHARGING, AUTOMOTIVE, FOR AGM/EFB/LED ACID, TIMER, 265 A AT 12V

ASSOCIATED EQUIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,381.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AEC6009AGM
  • Mfr. Model # 6009AGM
  • UNSPSC # 26111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • ItemBattery Charger
  • For Use With Battery TypeAGM, EFB, LED Acid
  • For Battery Voltage6V DC, 12V DC
  • Charging Current @ Voltage60 A @ 12V, 70 A @ 6V
  • Cable Length7 ft
  • Charge TypeTimer
  • Connector TypeAlligator Clip
  • Input Voltage120V AC
  • Overall Height26 1/2 in
  • PortablePortable
  • Charger Style Wheeled
  • Automatic/Manual Automatic
  • Boost Current @ Voltage 265 A @ 12V
  • Maintaining Current @ Voltage 60 A @ 12V, 70 A @ 6V
  • Charger Function Boosting, Charging
  • Cold Cranking Current @ Voltage 265 A @ 12V
  • Includes Clamp Bar for Clamp Storage, Stop/Go Light for Polarity Indication
  • Overall Depth 17 1/4 in
  • Overall Width 16 1/2 in
  • Standards UL, cUL
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: California Energy Commission (CEC) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list