BATTERY CARRIER, FOR CARRYING BATTERIES, STEEL, PLASTIC, 9 IN L
BATTERY CARRIER, FOR CARRYING BATTERIES, STEEL, PLASTIC, 9 IN L
QUICKCABLE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This battery carrier it includes side lift. It is made of steel. This battery carrier has an overall length of 9 inch, an overall width of 1½ inch. It is designed for use with carrying batteries.
Technical Specs
Item Battery Carrier
Tool Type Battery Carrier
Overall Length 9 in
Fits Battery Type All Battery Types and Sizes
Includes Side Lift
Application Carrying Batteries
Material Steel
Overall Width 1 1/2 in
Handle Material Plastic
Size 9 in L x 1 1/2 in W x 6 1/2 in H
Country of Origin China
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.31
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.13
/ each