!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REDLITHIUM USB BATTERY, 4V, 3 AH, LI-ION, FOR MILWAUKEE USB RECHARGABLE PRODUCTS

REDLITHIUM USB BATTERY, 4V, 3 AH, LI-ION, FOR MILWAUKEE USB RECHARGABLE PRODUCTS

MILWAUKEE

REDLITHIUM USB BATTERY, 4V, 3 AH, LI-ION, FOR MILWAUKEE USB RECHARGABLE PRODUCTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDLITHIUM USB BATTERY, 4V, 3 AH, LI-ION, FOR MILWAUKEE USB RECHARGABLE PRODUCTS

REDLITHIUM USB BATTERY, 4V, 3 AH, LI-ION, FOR MILWAUKEE USB RECHARGABLE PRODUCTS

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.10 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-11-2131
  • Mfr. Model # 48-11-2131
  • UNSPSC # 60104906
  • CATALOGUE PAGE # 234
  • Shipping Weight 0.201 lbs

Product Details

This M4 Redlithium USB battery has an operating voltage of 4V and a capacity of 3 ampere-hour. It measures 3 length x ⅞ width x ⅞ inches height. It provides up to two times more run time than three AAA alkaline batteries and has three times faster charge time. The lithium-ion battery is suitable for use with Milwaukee USB rechargeable products.

Technical Specs

  • ItemUSB Battery
  • Battery ChemistryLi-Ion
  • Number of Batteries Included1
  • Cordless Tool Kit Contents(1) Battery
  • Battery SeriesUSB Rechargeable
  • Overall Height7/8 in
  • Overall Width7/8 in
  • Wireless Tool TrackingNo
  • Includes3.0 Battery
  • Battery Capacity 3.0 Ah
  • Charger Included No
  • Voltage 4V
  • Automatic Shut-Off No
  • Cordless Tool Battery Platform M4
  • Overall Length 3 in
  • Weight 0.1 lb
  • For Use With REdlithium USB
  • Tool Brand Milwaukee
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list