!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATHROOM CLEANER, RTU, CA9, FRESH SCENT, CLEAR, BLEACH-FREE, 887 ML

BATHROOM CLEANER, RTU, CA9, FRESH SCENT, CLEAR, BLEACH-FREE, 887 ML

CLOROX

BATHROOM CLEANER, RTU, CA9, FRESH SCENT, CLEAR, BLEACH-FREE, 887 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATHROOM CLEANER, RTU, CA9, FRESH SCENT, CLEAR, BLEACH-FREE, 887 ML

BATHROOM CLEANER, RTU, CA9, FRESH SCENT, CLEAR, BLEACH-FREE, 887 ML

CLOROX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.63 / CASE of 9

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CLO01005
  • Mfr. Model # 10055500010056
  • UNSPSC # 47131829
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.14 lbs

Product Details

This CA9 bathroom cleaner comes in an 887-millilitre spray bottle that is ready to use. It is a clear, bleach-free liquid with a fresh scent. This cleaner is a disinfectant that kills 99% of bacteria and germs. It is available in a case of nine.

Technical Specs

  • ItemDisinfectant Cleaner
  • Net Weight1.978 lb
  • Cleaner FormLiquid
  • Recommended DilutionReady to Use
  • Primary ChemicalDiethylene Glycol Monobutyl Ether
  • Rinse RequiredRinse Required
  • Product SeriesClorox Homecare
  • FeaturesClorox(R) Disinfecting Bathroom Cleaner1 Spray kills 99.9% of bacteria and viruses and leaves your bathroom sparkling clean.
  • pH ValueAlkaline
  • Container Size 887mL
  • Container Type Trigger Spray Bottle
  • Ready to Use/Concentrated Ready to Use
  • Fragrance Citrus, Green, Solvent
  • Surfaces for Use On Counters, Sinks, Tubs, Tiles, Toilets, Sinks
  • Flash Point Nonflammable
  • Colour Clear
  • pH Level 11 to 12.5
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list