!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BASKET TRUCK, RED, 26 IN W X 34 IN H X 36 IN L, ASSEMBLED

BASKET TRUCK, RED, 26 IN W X 34 IN H X 36 IN L, ASSEMBLED

ROYAL BASKET TRUCK

BASKET TRUCK, RED, 26 IN W X 34 IN H X 36 IN L, ASSEMBLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BASKET TRUCK, RED, 26 IN W X 34 IN H X 36 IN L, ASSEMBLED

BASKET TRUCK, RED, 26 IN W X 34 IN H X 36 IN L, ASSEMBLED

ROYAL BASKET TRUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,008.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBAR12RDXPGA4UNN
  • Mfr. Model # R12RDXPGA4UNN
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This basket truck measures 26 inch width x 34 inch height x 36 inch length, and is red with a galvanized finish/coating. Plus, it is made out of steel. It also features polyurethane.

Technical Specs

  • ItemBasket Truck
  • Cubic Foot Capacity14.2 cu ft
  • Base Finish/CoatingGalvanized
  • Overall Width26 in
  • Caster/Wheel Mounting LocationCorner
  • Caster Wheel TypeSwivel
  • Mobility OptionCaster
  • Assembled/UnassembledAssembled
  • Caster Core MaterialPolyurethane
  • Non-Marking Casters/WheelsNon-Marking Casters/Wheels
  • Bushel Capacity 12 bu
  • Base Material Steel
  • Overall Length 36 in
  • Overall Height 34 in
  • Caster/Wheel Configuration (4) Swivel
  • Caster Brake Type No Caster Brake
  • Quiet Performance Features Polyurethane
  • Caster Wheel/Tread Material Polyurethane
  • Colour Red

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list