IncludesSlotted Screwdrivers, Phillips Screwdrivers, Pliers, Cable Cutter, Wire Stripper/Cutter and Zippered Polyester Case with Custom-Fitted Tool Pockets 15-1/4" W x 11" D x 2-1/4" H
InsulatedInsulated
Number of Abrasives and Finishing Tools0
Number of Electrical and Telecom Tools2
Number of Inspection and Retrieving Tools0
Number of Miscellaneous Tools0
Number of Putty Knives and Scrapers0
Number of Sockets, Drive Tools, and Accessories0
Primary ApplicationGeneral Maintenance
StandardsASTM F1505-10, IEC 60900: 2012
Tool Storage Depth11 in
Tool Storage IncludedYes
Tool Storage Width15 1/2 in
Tool Storage TypeTool Case
Drive Size1Sockets Not Included
Pliers Included(3) Diagonal-Cutting Pliers
Sockets, Drive Tools, and Accessories IncludedNone
Striking and Struck Tools IncludedNone
Plumbing Tools IncludedNone
HVAC Tools IncludedNone
Miscellaneous Tools IncludedNone
Number of Wrenches0
Compatible Tool Storage Manufacturer Model Number33536
Foam Inserts IncludedNo
Inspection and Retrieving Tools IncludedNone
Non-SparkingNo
Number of Cutting Tools0
Number of HVAC Tools0
Number of Measuring and Testing Tools0
Number of Plumbing Tools0
Number of Screwdrivers, Keys, and Bits3
Number of Striking and Struck Tools0
Putty Knives and Scrapers IncludedNone
Tool Families IncludedDrivers and Bits, Electrical and Telecom Tools, Pliers