!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BASEBOARD BRUSH,5.375 IN L,BLACK

BASEBOARD BRUSH,5.375 IN L,BLACK

TOUGH GUY

BASEBOARD BRUSH,5.375 IN L,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BASEBOARD BRUSH,5.375 IN L,BLACK

BASEBOARD BRUSH,5.375 IN L,BLACK

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.68 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGJ1VAF2
  • Mfr. Model # 1VAF2
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Product Details

Use with 15/16 threaded tip handles on page 1831.Block is made from a solvent-resistant synthetic foam.

Technical Specs

  • ItemBrush Head
  • Bristle MaterialPolypropylene
  • Bristle FirmnessMedium
  • Sweep Face3 in
  • FDA CompliantNot FDA Compliant
  • Bristle Length2 1/4 in
  • Handle Connection TypeThreaded
  • Tool Type Baseboard Brush Head
  • Brush Length 5 3/8 in
  • Bristle Colour Black
  • Chemical Resistant Chemical Resistant
  • Colour Coding System Not Colour Coded
  • Connection Thread Type Standard
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list