!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROTARY KIT FOR VERTICAL RACK,BASE ONLY,TAN,14 1/8 IN WIDTH X 5 1/8 IN HEIGHT X 14 1/8 DEPTH,STEEL

ROTARY KIT FOR VERTICAL RACK,BASE ONLY,TAN,14 1/8 IN WIDTH X 5 1/8 IN HEIGHT X 14 1/8 DEPTH,STEEL

DURHAM

ROTARY KIT FOR VERTICAL RACK,BASE ONLY,TAN,14 1/8 IN WIDTH X 5 1/8 IN HEIGHT X 14 1/8 DEPTH,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY KIT FOR VERTICAL RACK,BASE ONLY,TAN,14 1/8 IN WIDTH X 5 1/8 IN HEIGHT X 14 1/8 DEPTH,STEEL

ROTARY KIT FOR VERTICAL RACK,BASE ONLY,TAN,14 1/8 IN WIDTH X 5 1/8 IN HEIGHT X 14 1/8 DEPTH,STEEL

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $154.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHM422-75
  • Mfr. Model # 422-75
  • UNSPSC # 24112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

This rack base for the vertical display and storage of literature is four-sided and can rotate on matching bases with ball-bearing turntables. It measures 14 1/8 in width x 5 1/8 in height x 14 1/8 in depth overall. It is recommended for use with models 400, 401, and 404. It is constructed of steel and is tan in colour.

Technical Specs

  • ItemRotary Kit for Vertical Rack
  • Overall Width (In.)14-1/8
  • Overall Height (In.)5-1/8
  • ColourTan
  • IncludesBase Only
  • Type Base
  • Overall Depth (In.) 14-1/8
  • Compartment Width (In.) Steel
  • For Use With Model 400, 401, 404
  • Package Quantity 1
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list