!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BARRICADE CONE SYSTEM,36 IN

BARRICADE CONE SYSTEM,36 IN

TOUGH GUY

BARRICADE CONE SYSTEM,36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BARRICADE CONE SYSTEM,36 IN

BARRICADE CONE SYSTEM,36 IN

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $326.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGJ2LEC8
  • Mfr. Model # 2LEC8
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.6 lbs

Technical Specs

  • ItemBarricade Cone System
  • Kit Components - Grainger Model No.(1) 2LEB3, (1) 2LEC5, (1) 2LEC9
  • Cone Size36 in
  • Barrier Type(1) Restricted Belt
  • Sign FormatOther Format
  • Number of Printed Sides4
  • Product TypeSafety Cone System
  • Kit Components Description (1) 20 lb Weight Ring, (1) Restricted Belt, (1) Safety Cone
  • Safety Cone Included (1) Safety Cone (Caution)
  • Sign Message No Additional Signage
  • Sign Subject Matter Caution
  • Printed Language English, French, Spanish
  • Standards N/A
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories