!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEVEL GAUGE, FOR 27½ IN CONTAINER D, ¾ IN, STAINLESS STEEL/NITROPHYLL

LEVEL GAUGE, FOR 27½ IN CONTAINER D, ¾ IN, STAINLESS STEEL/NITROPHYLL

APPROVED VENDOR

LEVEL GAUGE, FOR 27½ IN CONTAINER D, ¾ IN, STAINLESS STEEL/NITROPHYLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVEL GAUGE, FOR 27½ IN CONTAINER D, ¾ IN, STAINLESS STEEL/NITROPHYLL

LEVEL GAUGE, FOR 27½ IN CONTAINER D, ¾ IN, STAINLESS STEEL/NITROPHYLL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $235.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9R511
  • Mfr. Model # B-30-.75-SSR
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • ItemLevel Gauge
  • Float MaterialNitrophyll
  • For Container Depth27 1/2 in
  • For Liquid TypeCitric Acid, Diesel, Gasoline, Hydraulic Oil
  • IncludesNot Applicable
  • Pipe Size3/4 in
  • Bushing MaterialAluminum
  • Float Rod MaterialStainless Steel
  • Manufacturer Warranty Length1 yr
  • Thread GenderMale
  • Units of MeasurementInches
  • Extension Length 0 in
  • For Container Capacity 30 gal
  • For Container Type Standing Barrels
  • Graduation Marks Empty: Full: 1/8 Increments
  • Increment of Variation 1/4, 1/8, Gallons, Liters
  • Assembly Nut Material HDPE
  • Features Minimal Upkeep, Quick Installation and Easy/Inexpensive Repair, Simple Mechanical Design Promotes Durability
  • Housing Material Cellulose Acetate
  • Seal Material Nitrile Rubber
  • Thread Type NPT
  • Window Material Cellulose Acetate

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list