BARBED HOSE MENDER, HOSE BARB X HOSE BARB, ¾ X ¾ IN FITTING, MALE X MALE, RIGID
BARBED HOSE MENDER, HOSE BARB X HOSE BARB, ¾ X ¾ IN FITTING, MALE X MALE, RIGID
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This barbed hose mender has a maximum operating pressure of 250 psi @ 70 Degrees F and is made of H59-grade brass x brass and has a hose barb x hose barb connection type.
Technical Specs
Item Barbed Hose Mender
For Hose O.D. 1 3/16 in
Barb Size 3/4 in
Hose Fitting B Gender Male
Hose Fitting B Size 3/4 in
Hose Fitting B Connection Type Hose Barb
Material Grade H59
Fitting Shape Straight
Fitting Connection Type Hose Barb x Hose Barb
Product Type Barbed Hose Mender
For Hose I.D. 3/4 in
Max. Working Pressure @ 70 F 250 psi
Hose Fitting A Gender Male
Hose Fitting A Size 3/4 in
Hose Fitting A Connection Type Hose Barb
Fitting Material Brass x Brass
Fitting Movement Rigid
Reusable Reusable
Fitting Gender Male x Male
Country of Origin China
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.39
/ PKG