BARBED HOSE FITTING, FOR ⅝ IN HOSE ID, HOSE BARB X NPT, MALE X MALE, HEX, BRASS
BARBED HOSE FITTING, FOR ⅝ IN HOSE ID, HOSE BARB X NPT, MALE X MALE, HEX, BRASS
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This barbed hose fitting meets the standards for NSF 61 Annex G, has a maximum operating pressure of 700 psi @ 70 Degrees F, has an operating temperature of -65 Degrees to 250 Degrees F and is made of CA2745-grade brass. In addition, it has ¾"-14 thread and it has a Hose barb x NPT connection type and 1 1/16 inch hex size.
Technical Specs
Item Barbed Hose Fitting
Fitting Movement Rigid
Fitting Material Brass x Brass
Vacuum Rating Not Rated
Barb Size 5/8 in
Hose Fitting B Gender Male
Hose Fitting B Size 3/4 in
Hose Fitting B Connection Type NPT
Material Grade CA2745
Includes Shut Off Shut-Off Not Included
Temp. Range -65 Degrees to 250 Degrees F
Thread Size 3/4"-14
Fitting Gender Male x Male
Product Type Barbed Hose Fitting
For Hose I.D. 5/8 in
Fitting Shape Straight
Hex Head Size 1 1/16 in
Nipple Grip Type Hex
Hose Fitting A Gender Male
Hose Fitting A Size 5/8 in
Hose Fitting A Connection Type Hose Barb
Material Brass
Reusable Reusable
Max. Working Pressure @ 70 F 700 psi
Standards NSF 61 Annex G
Thread Type NPT
Fitting Connection Type Hose Barb x NPT
Country of Origin China
(subject to change)