BARBED HOSE FITTING, FOR ⅜ IN HOSE ID, HOSE BARB X NPT, ⅜ X ⅜ IN FITTING, BRASS
BARBED HOSE FITTING, FOR ⅜ IN HOSE ID, HOSE BARB X NPT, ⅜ X ⅜ IN FITTING, BRASS
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This barbed hose fitting has a length of 1.77 inches, a maximum operating pressure of 300 psi @ 70 Degrees F and is made of H59-grade brass. In addition, it has a ⅜" thread and it has a Hose barb x NPT connection type and 11/16 inch hex size.
Technical Specs
Item Barbed Hose Fitting
Fitting Movement Rigid
Fitting Material Brass x Brass
Vacuum Rating Not Rated
Barb Size 3/8 in
Hose Fitting B Gender Male
Hose Fitting B Size 3/8 in
Hose Fitting B Connection Type NPT
Material Grade H59
Reusable Reusable
Max. Working Pressure @ 70 F 300 psi
Thread Type NPT
Fitting Connection Type Hose Barb x NPT
For Hose I.D. 3/8 in
Fitting Shape Straight
Hex Head Size 11/16 in
Nipple Grip Type Hex
Hose Fitting A Gender Male
Hose Fitting A Size 3/8 in
Hose Fitting A Connection Type Hose Barb
Material Brass
Overall Length 1.77 in
Includes Shut Off Shut-Off Not Included
Thread Size 3/8 in
Fitting Gender Male x Male
Product Type Barbed Hose Fitting
Country of Origin India
(subject to change)
Alternate Products
PARKER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.31
/ EACH
FAIRVIEW
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.32
/ EACH