BARBED HOSE FITTING, FOR ¾ IN HOSE ID, HOSE BARB X NPT, 1 X 1 IN FITTING, TEE, BRASS
BARBED HOSE FITTING, FOR ¾ IN HOSE ID, HOSE BARB X NPT, 1 X 1 IN FITTING, TEE, BRASS
CAMPBELL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This barbed hose fitting meets the standards for NSF 61, has a maximum operating pressure of 150 psi @ 70 Degrees F, has an operating temperature of -65 Degrees to 250 Degrees F and is made of brass. In addition, it has a ¾" thread and it has a Hose barb x NPT connection type and 1 1/5 inch hex size.
Technical Specs
Item Barbed Hose Fitting
Fitting Movement Rigid
Fitting Material Brass x Brass
Vacuum Rating Not Rated
Barb Size 1 in
Hose Fitting B Gender Male
Hose Fitting B Size 1 in
Hose Fitting B Connection Type NPT
Reusable Reusable
Max. Working Pressure @ 70 F 150 psi
Standards NSF 61
Thread Type NPT
Fitting Connection Type Hose Barb x NPT
For Hose I.D. 3/4 in
Fitting Shape Tee
Hex Head Size 1 1/5 in
Nipple Grip Type No Knurl
Hose Fitting A Gender Male
Hose Fitting A Size 1 in
Hose Fitting A Connection Type NPT
Material Brass
Includes Shut Off Shut-Off Not Included
Temp. Range -65 Degrees to 250 Degrees F
Thread Size 3/4 in
Fitting Gender Male x Male
Product Type Barbed Hose Fitting
Country of Origin Indonesia
(subject to change)