BARBED HOSE FITTING, FOR 2 IN HOSE ID, 316 SS X 316 STAINLESS STEEL, HOSE BARB X NPT
BARBED HOSE FITTING, FOR 2 IN HOSE ID, 316 SS X 316 STAINLESS STEEL, HOSE BARB X NPT
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This barbed hose fitting has a maximum operating pressure of 100 psi @ 70 Degrees F and is made of 316 stainless steel. In addition, it has 2" thread and it has a Hose barb x NPT connection type and 2 inch hex size.
Technical Specs
Item Barbed Hose Fitting
Fitting Movement Rigid
Fitting Material 316 Stainless Steel x 316 Stainless Steel
Vacuum Rating Not Rated
Barb Size 2 in
Hose Fitting B Gender Male
Hose Fitting B Size 2 in
Hose Fitting B Connection Type NPT
Reusable Reusable
Max. Working Pressure @ 70 F 100 psi
Thread Type NPT
Fitting Connection Type Hose Barb x NPT
For Hose I.D. 2 in
Fitting Shape Straight
Hex Head Size 2 in
Nipple Grip Type Knurled
Hose Fitting A Gender Male
Hose Fitting A Size 2 in
Hose Fitting A Connection Type Hose Barb
Material 316 Stainless Steel
Includes Shut Off Shut-Off Not Included
Thread Size 2 in
Fitting Gender Male x Male
Product Type Barbed Hose Fitting
Country of Origin Taiwan
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.27
/ PKG