BARBED HOSE FITTING, FOR 1 IN HOSE ID, HOSE BARB X NPT, 1 X 1 IN FITTING SIZE, BRASS
BARBED HOSE FITTING, FOR 1 IN HOSE ID, HOSE BARB X NPT, 1 X 1 IN FITTING SIZE, BRASS
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This barbed hose fitting has a maximum operating pressure of 300 psi @ 70 Degrees F and is made of C37700-grade brass. In addition, it has a 1" thread and it has a Hose barb x NPT connection type and 1⅜ inch hex size.
Technical Specs
Item Barbed Hose Fitting
Fitting Movement Rigid
Fitting Material Brass x Brass
Vacuum Rating Not Rated
Barb Size 1 in
Hose Fitting B Gender Male
Hose Fitting B Size 1 in
Hose Fitting B Connection Type NPT
Material Grade C37700
Includes Shut Off Shut-Off Not Included
Thread Size 1 in
Fitting Gender Male x Male
Product Type Barbed Hose Fitting
For Hose I.D. 1 in
Fitting Shape Straight
Hex Head Size 1 3/8 in
Nipple Grip Type Hex
Hose Fitting A Gender Male
Hose Fitting A Size 1 in
Hose Fitting A Connection Type Hose Barb
Material Brass
Reusable Not Reusable
Max. Working Pressure @ 70 F 300 psi
Thread Type NPT
Fitting Connection Type Hose Barb x NPT
Country of Origin China
(subject to change)
Alternate Products
FAIRVIEW
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.84
/ EACH