BARBED HOSE FITTING, FOR ¼ IN HOSE ID, HOSE BARB X NPT, MALE X FEMALE, HEX
BARBED HOSE FITTING, FOR ¼ IN HOSE ID, HOSE BARB X NPT, MALE X FEMALE, HEX
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This barbed hose fitting meets the standards for NSF 61 Annex G, has a maximum operating pressure of 1,000 psi @ 70 Degrees F, has an operating temperature of -65 Degrees to 250 Degrees F and is made of CA2745-grade brass. In addition, it has a ⅛"-27 thread and it has a Hose barb x NPT connection type and ½ inch hex size.
Technical Specs
Item Barbed Hose Fitting
Fitting Movement Rigid
Fitting Material Brass x Brass
Vacuum Rating Not Rated
Barb Size 1/4 in
Hose Fitting B Gender Female
Hose Fitting B Size 1/8 in
Hose Fitting B Connection Type NPT
Material Grade CA2745
Includes Shut Off Shut-Off Not Included
Temp. Range -65 Degrees to 250 Degrees F
Thread Size 1/8"-27
Fitting Gender Male x Female
Product Type Barbed Hose Fitting
For Hose I.D. 1/4 in
Fitting Shape Straight
Hex Head Size 1/2 in
Nipple Grip Type Hex
Hose Fitting A Gender Male
Hose Fitting A Size 1/4 in
Hose Fitting A Connection Type Hose Barb
Material Brass
Reusable Reusable
Max. Working Pressure @ 70 F 1,000 psi
Standards NSF 61 Annex G
Thread Type NPT
Fitting Connection Type Hose Barb x NPT
Country of Origin China
(subject to change)
Alternate Products
FAIRVIEW
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.68
/ EACH