This barbed hose fitting has a maximum operating pressure of 150 psi @ 70 Degrees F and is black, has an operating temperature of -20 Degrees to 150 Degrees F and is made of polypropylene. In addition, it has a 1¼" thread and it has a Hose barb x NPT connection type and 1 inch hex size.
Technical Specs
ItemBarbed Hose Fitting
Fitting MovementRigid
Fitting MaterialPolypropylene x Polypropylene
Vacuum RatingNot Rated
Barb Size1 in
Hose Fitting B GenderMale
Hose Fitting B Size1 1/4 in
Hose Fitting B Connection TypeNPT
ColourBlack
Includes Shut OffShut-Off Not Included
Temp. Range-20 Degrees to 150 Degrees F
Thread TypeMNPT
Fitting Connection TypeHose Barb x NPT
For Hose I.D.1 in
Fitting ShapeStraight
Hex Head Size1 in
Nipple Grip TypeHex
Hose Fitting A GenderMale
Hose Fitting A Size1 in
Hose Fitting A Connection TypeHose Barb
MaterialPolypropylene
ReusableReusable
Max. Working Pressure @ 70 F150 psi
Thread Size1 1/4 in
Fitting GenderMale x Male
Product TypeBarbed Hose Fitting
Country of OriginUnited States
(subject to change)