!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BAR AND PIPE TRUCK, BLUE, 23⅜ IN W X 41 IN H X 41 IN L, 600 LB LOAD CAPACITY, WELDED HANDLE

BAR AND PIPE TRUCK, BLUE, 23⅜ IN W X 41 IN H X 41 IN L, 600 LB LOAD CAPACITY, WELDED HANDLE

VESTIL

BAR AND PIPE TRUCK, BLUE, 23⅜ IN W X 41 IN H X 41 IN L, 600 LB LOAD CAPACITY, WELDED HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BAR AND PIPE TRUCK, BLUE, 23⅜ IN W X 41 IN H X 41 IN L, 600 LB LOAD CAPACITY, WELDED HANDLE

BAR AND PIPE TRUCK, BLUE, 23⅜ IN W X 41 IN H X 41 IN L, 600 LB LOAD CAPACITY, WELDED HANDLE

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $869.92 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESVGP100
  • Mfr. Model # VGP-100
  • UNSPSC # 22101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 76.0 lbs

Product Details

V-groove pipe mover allows one (1) person to easily move pipe and tubing measuring up to twenty (20) feet long. V-groove design keeps loads at the horizontal center of gravity for maximum stability and safety. Large tires will support heavy loads. Includes a handle for added maneuverability. Steel construction with powder coat blue finish.

Technical Specs

  • ItemBar and Pipe Truck
  • Fork Length30 in
  • Handle Height38 in
  • Includes37 in Long Handle
  • Overall Length41 in
  • Overall Height41 in
  • Load Capacity 600 lb
  • Colour Blue
  • Handle Type Welded
  • Includes Straps Without Straps
  • Overall Width 23 3/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list