!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHILL-ITS EVAPORATIVE COOLING BANDANA, NAVY, UNIVERSAL, HEAD BAND, COTTON

CHILL-ITS EVAPORATIVE COOLING BANDANA, NAVY, UNIVERSAL, HEAD BAND, COTTON

ERGODYNE

CHILL-ITS EVAPORATIVE COOLING BANDANA, NAVY, UNIVERSAL, HEAD BAND, COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHILL-ITS EVAPORATIVE COOLING BANDANA, NAVY, UNIVERSAL, HEAD BAND, COTTON

CHILL-ITS EVAPORATIVE COOLING BANDANA, NAVY, UNIVERSAL, HEAD BAND, COTTON

ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.71 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO6700NY
  • Mfr. Model # 12306
  • UNSPSC # 53102506
  • CATALOGUE PAGE # 840
  • Shipping Weight 0.1 lbs

Product Details

Chill-Its cooling products, provide cool comfort 24 to 48 hours when activated in cold water. Bandana (Tie), navy western.

Technical Specs

  • ItemBandana
  • CoolingYes
  • Maximum Cooling TimeUp to 4 hr
  • MaterialCotton
  • PatternWestern
  • StyleHead Protector
  • Overall Length36 1/2 in
  • Cleaning and Care InstructionsHand Wash
  • Series6700
  • Garment Type Bandana
  • Cooling Method Evaporative
  • Closure Type Tie
  • Colour Navy
  • Size Universal
  • Overall Width 2 in
  • Adjustment Type Ties
  • Features Lightweight
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list