BALLAST FREE BULB, LED, 2200 LM, 17W, 120/277V AC, 4,100K COLOUR TEMP, 22.48 IN L, 4-PIN (2G11), T5
BALLAST FREE BULB, LED, 2200 LM, 17W, 120/277V AC, 4,100K COLOUR TEMP, 22.48 IN L, 4-PIN (2G11), T5
SYLVANIA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This ballast free lamp meets the standards for UL certified, RoHS, FCC, lead free, mercury free, NSF, and is DLC listed. It also has voltage of 120 to 277V AC, 17 watts, a 4-pin (2G11) bulb base, 2200 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.
Technical Specs
Item Ballast Free Lamp
Bulb Housing Glass
Bulb Designation T5
Colour Temperature 4,100K
Nominal Length 2 ft
Colour Selectable 4,100 K
Voltage 120 to 277V AC
Overall Length 22.48 in
Bulb Manufacturers Warranty Length 5 yr
Bulb Power Source Direct
Dimming Type No Dimming
Indoor/Outdoor Usage Indoor, Outdoor
Rated Life 50,000 hr
Lamp Wiring Double-End
Dimmable No
Bulb Base Type 4-Pin (2G11)
Bulb Shape T5
Colour Rendering Index 83
Lumens 2200 lm
Watts 17 W
Light Technology LED
Standards UL Certified, RoHS, FCC, Lead Free, Mercury Free, NSF, DLC Listed
Bulb Finish Frosted
Bulb Minimum Starting Temperature -20 Degrees C
Bulb Start Type Instant
Dimming Method No Dimming
For Enclosed Fixtures Yes
Lumen Selectable 2,200 lm
Bulb Dia. 2/3 in