MANUAL TWO-WAY BALL VALVE: 1½ IN, BRONZE, STRAIGHT, FNPT X FNPT, STD PORT, TWO-PIECE, PTFE
MANUAL TWO-WAY BALL VALVE: 1½ IN, BRONZE, STRAIGHT, FNPT X FNPT, STD PORT, TWO-PIECE, PTFE
APOLLO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Steam bronze ball valve. Stainless steel ball and stem. Multi-filled RPTFE seats. ASTM B584 bronze body. 250 SWP rating.
Technical Specs
- ItemBall Valve
- Body StyleInline
- Pipe Size1 1/2 in
- PortStandard
- Max. Steam Pressure250 PSI WSP
- Ball Material316 Stainless Steel
- Stem TypeBlowout Proof
- Handle MaterialZinc Plated Steel
- Body Seal MaterialPTFE
- Ball Valve Product GroupManual
- StandardsMSS SP-110
- Body Material Bronze B584
- Valve Structure 2-Piece
- Connection Type FNPT x FNPT
- Max. Pressure 600 psi CWP
- Temp. Range -20 Degrees to 450 Degrees F
- Seat Material MPTFE
- Handle Type Lever
- Stem Material 316 Stainless Steel
- Features 250# WSP
- Valve Basic Body Material Bronze
- Overall Length 4.25 in
- Country of Origin United States
(subject to change)
Related Products
-
APOLLO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$160.01
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$63.97
/ EACH