!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BALANCER,TOOL,6-8LB

BALANCER,TOOL,6-8LB

SPEEDAIRE

BALANCER,TOOL,6-8LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALANCER,TOOL,6-8LB

BALANCER,TOOL,6-8LB

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $237.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF5YAN7
  • Mfr. Model # 5YAN7
  • UNSPSC # 27112809
  • CATALOGUE PAGE # 261
  • Shipping Weight 7.28 lbs

Product Details

Industrial Duty Retractors. Rugged steel construction. Permanent lubrication. Easily replaceable, self-contained main spring. External tension adjustment requires no special tools. Includes adjustable cable stop and safety hook. Capacity 1.0 to 8.0 lbs. (

Technical Specs

  • ItemTool Balancer
  • For Tool Weighing6.00 to 8.00 lb
  • Minimum Tool Weight6 lb
  • Cable MaterialSteel
  • Reel Mount TypeNot Included
  • Lock MechanismNon-Locking
  • Tool Attachment TypeSpring Clip
  • Spring Fail MechanismNo
  • Features3 Suspension Points
  • IncludesTension Adjustment Tool
  • Overall Width7 9/16 in
  • Tension AdjustmentHex Wrench
  • Product Type Tool Balancer
  • Maximum Tool Weight 8 lb
  • Cable Length 8 ft
  • Housing Material Die Cast Aluminum
  • Reel Height When Retracted 7 1/2 in
  • Rotation Type Fixed
  • Shock Absorption Included
  • Drum Type Standard
  • Hanger Opening Size 0.750 in
  • Overall Depth 3 7/8 in
  • Reel Weight 6.28 lb
  • Tool Balancer Series No Series

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list