BALANCER,TOOL,2-4LB
BALANCER,TOOL,2-4LB
SPEEDAIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Industrial Duty Retractors. Rugged steel construction. Permanent lubrication. Easily replaceable, self-contained main spring. External tension adjustment requires no special tools. Includes adjustable cable stop and safety hook. Capacity 1.0 to 8.0 lbs. (
Technical Specs
- ItemTool Balancer
- For Tool Weighing2.00 to 4.00 lb
- Minimum Tool Weight2 lb
- Cable MaterialSteel
- Reel Mount TypeNot Included
- Lock MechanismNon-Locking
- Tool Attachment TypeSpring Clip
- Spring Fail MechanismNo
- Features3 Suspension Points
- IncludesTension Adjustment Knob
- Overall Width4 7/16 in
- Tension AdjustmentKnob
- Product Type Tool Balancer
- Maximum Tool Weight 4 lb
- Cable Length 5 ft
- Housing Material Die Cast Aluminum
- Reel Height When Retracted 4 3/8 in
- Rotation Type Fixed
- Shock Absorption Not Included
- Drum Type Standard
- Hanger Opening Size 0.1875 in
- Overall Depth 2 3/8 in
- Reel Weight 1.48 lb
- Tool Balancer Series No Series
Alternate Products
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.90
/ EACH