GARBAGE BAGS, EXTRA STRONG, CLEAR, 42 X 48 IN, RESIN, CA 75
GARBAGE BAGS, EXTRA STRONG, CLEAR, 42 X 48 IN, RESIN, CA 75
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These extra strong garbage bags are perfect for industrial clean up. Developed from recycled resins, these eco-friendly bags are a durable choice. Easily pull one bag at a time with the perforated tab on the front panel. Each clear bag measures 42 x 48 inches and there are 75 bags per case.
Technical Specs
Item Trash Bag
Width 42 in
Thickness 0.95 mm
Max. Load 56 gal
Bag Closure Type None
Bottom Seal Type Flat
% Recycled Content 5% Post-Consumer, 20% Post-Industrial
Scent Fragrance Free
Capacity 56 gal
Height 48 in
Colour Clear
Garbage Bag Material LLDPE
Package Configuration Flat Pack
Legend High Density
Bags per Package 75
Country of Origin Canada
(subject to change)
Alternate Products
RALSTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.16
/ CASE
RALSTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.86
/ CASE