GARBAGE BAGS, INDUSTRIAL, CLEAR, 35 X 50 IN, LLDPE, CA 200
GARBAGE BAGS, INDUSTRIAL, CLEAR, 35 X 50 IN, LLDPE, CA 200
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These clear trash bags are made from low-density polyethylene that stretches to conform to waste and resists tears, impacts, and punctures. These 35 x 50 inch bags are ideal for heavy waste loads. Each case contains 200 bags and has a perforated tab on the front panel for easy dispensing.
Technical Specs
Item Trash Bag
Width 35 in
Thickness 0.60 mm
Max. Load 40 gal
Bag Closure Type None
Bottom Seal Type Flat
Bags per Package 200
Capacity 40 gal
Height 50 in
Colour Clear
Garbage Bag Material LLDPE
Package Configuration Flat Pack
% Recycled Content 5% Post-Consumer, 20% Post-Industrial
Scent Fragrance Free
Country of Origin Canada
(subject to change)
Alternate Products
RALSTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.99
/ CASE
RALSTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$70.97
/ CASE