GARBAGE BAGS, INDUSTRIAL, BLACK, 20X22 IN, LLDPE, CA 500
GARBAGE BAGS, INDUSTRIAL, BLACK, 20X22 IN, LLDPE, CA 500
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These 20 x 22 inch black trash bags are ideal for heavy refuse, making them suitable for use in commercial kitchens and other job sites. This line of low-density polyethylene garbage bags has been constructed using a blend of high-quality recycled resin. Each case of 500 bags has a perforated tab on the front panel for individual dispensing.
Technical Specs
Item Trash Bag
Width 20 in
Thickness 0.59 mm
Max. Load 10 gal
Bag Closure Type None
Bottom Seal Type Flat
Bags per Package 500
Capacity 10 gal
Height 22 in
Colour Black
Garbage Bag Material LLDPE
Package Configuration Flat Pack
% Recycled Content 5% Post-Consumer, 20% Post-Industrial
Scent Fragrance Free
Country of Origin Canada
(subject to change)
Alternate Products
RALSTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.80
/ CASE
RALSTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.50
/ CASE