!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GARBAGE BAGS, FOOD-GRADE, STRONG, CLEAR, 35 X 50 IN, CA 125

GARBAGE BAGS, FOOD-GRADE, STRONG, CLEAR, 35 X 50 IN, CA 125

RALSTON

GARBAGE BAGS, FOOD-GRADE, STRONG, CLEAR, 35 X 50 IN, CA 125 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GARBAGE BAGS, FOOD-GRADE, STRONG, CLEAR, 35 X 50 IN, CA 125

GARBAGE BAGS, FOOD-GRADE, STRONG, CLEAR, 35 X 50 IN, CA 125

RALSTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.61 / CASE of 125

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RSN2475-00
  • Mfr. Model # 2475-00
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.79 lbs

Product Details

These 35 x 50-inch food-grade approved, 2400-series trash bags, are typically used in food service areas. Their strong, tough, and thick material makes them resistant to tear and puncture and are ideal for commercial or industrial food service areas. There are 125 bags in each case.

Technical Specs

  • ItemCompostable Bag
  • Width30 in
  • Thickness0.70 mil
  • Max. Load30 gal
  • Bag Closure TypeNone
  • Bottom Seal TypeFlat
  • % Recycled Content0%
  • Bags per Roll50
  • ScentFragrance Free
  • Capacity 30 gal
  • Height 38 in
  • Colour Brown
  • Garbage Bag Material Compostable Material
  • Package Configuration Roll
  • Legend BPI Certified Compostable, Compostable Can Liners
  • Application Compostable Bags for Organic and Food Waste Collection
  • Rolls per Package 3
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list