!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPOSTABLE TRASH BAGS, REGULAR, 60X44 IN, PK 100

COMPOSTABLE TRASH BAGS, REGULAR, 60X44 IN, PK 100

RALSTON

COMPOSTABLE TRASH BAGS, REGULAR, 60X44 IN, PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPOSTABLE TRASH BAGS, REGULAR, 60X44 IN, PK 100

COMPOSTABLE TRASH BAGS, REGULAR, 60X44 IN, PK 100

RALSTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $178.87 / CASE of 100

EHC: EHC :
Min Qty 18 = $3,219.66

Compliance and Restrictions

  • None

This product must be purchased in quantities of 18 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RSN690103
  • Mfr. Model # 690103
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.65 lbs

Product Details

These durable compostable bags are meant for industrial, commercial, and institutional organic and food waste. They are intended to be composted along with food waste when processed in a municipal or commercial composting facility. These bags measure 60 x 44 inches and come in a pack of 100.

Technical Specs

  • ItemTrash Bag
  • Width20 in
  • Thickness6 micron
  • Max. Load10 gal
  • Bag Closure TypeNone
  • LegendHigh Density
  • Bags per Roll50
  • ScentFragrance Free
  • Capacity 10 gal
  • Height 22 in
  • Colour Clear/White
  • Garbage Bag Material HDPE
  • Package Configuration Roll
  • % Recycled Content 0%
  • Rolls per Package 20
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list