TRASH BAGS, ECO-FRIENDLY, WHITE, 20X22 IN, HEXENE RESIN, CA 500
TRASH BAGS, ECO-FRIENDLY, WHITE, 20X22 IN, HEXENE RESIN, CA 500
RALSTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
With 500 bags per case, these 20 X 22 inch bags will fulfill your regular disposal needs. White in colour and made of Super hexene material, these 2900 series regular trash bags make everyday cleaning and trash disposal simple and easy on the environment.
Technical Specs
Item Trash Bag
Width 20 in
Thickness 0.60 mm
Max. Load 10 gal
Bag Closure Type None
Bottom Seal Type Flat
% Recycled Content 5% Post-Consumer, 20% Post-Industrial
Bags per Package 500
Capacity 10 gal
Height 22 in
Colour White
Garbage Bag Material LLDPE
Package Configuration Flat Pack
Legend Coloured and Transparent ECOLOGO
Application Industrial
Scent Fragrance Free
Country of Origin Canada
(subject to change)
Alternate Products
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.88
/ pkg.