!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GARBAGE BAGS, EXTRA STRONG, RED, 26X36 IN, HEXENE RESIN, CA 125

GARBAGE BAGS, EXTRA STRONG, RED, 26X36 IN, HEXENE RESIN, CA 125

RALSTON

GARBAGE BAGS, EXTRA STRONG, RED, 26X36 IN, HEXENE RESIN, CA 125 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GARBAGE BAGS, EXTRA STRONG, RED, 26X36 IN, HEXENE RESIN, CA 125

GARBAGE BAGS, EXTRA STRONG, RED, 26X36 IN, HEXENE RESIN, CA 125

RALSTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.21 / CASE of 125

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RSN2981-02
  • Mfr. Model # 2981-02
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

Bag trash and other items with these environmentally-friendly, extra strong, red, 2900 series garbage bags made of super hexene virgin resin. Measuring 26 x 36 inches and with 125 bags per box, these garbage bags are suitable for a variety of worksite applications.

Technical Specs

  • ItemGarbage Bag
  • Width26 in
  • Thickness0.89 mm
  • Max. Load16 gal
  • Bag Closure TypeNone
  • Bottom Seal TypeFlat
  • % Recycled Content20% Post Industrial, 5% Post Consumer
  • Bags per Roll125
  • ScentUnscented
  • Capacity 12 to 16 gal
  • Height 36 in
  • Colour Red
  • Garbage Bag Material LLDPE
  • Package Configuration Flat Pack
  • Legend Transparent and Colours Ecologo
  • Application Industrial
  • Rolls per Package Not a Roll
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list