GARBAGE BAGS, X-STRONG, ECO-FRIENDLY, CLEAR, 35X50 IN, HEXENE RESIN, CA 100
GARBAGE BAGS, X-STRONG, ECO-FRIENDLY, CLEAR, 35X50 IN, HEXENE RESIN, CA 100
RALSTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Dispose of work site trash with these environmentally-friendly, extra strong, clear garbage bags measuring 35 x 50 inches. These 2900 series trash bags are made of hexene virgin resin and come with 100 bags per case, making them suitable for all of your disposal needs.
Technical Specs
Item Trash Bag
Width 35 in
Thickness 0.89 mm
Max. Load 40 gal
Bag Closure Type None
Bottom Seal Type Flat
% Recycled Content 5% Post-Consumer, 20% Post-Industrial
Bags per Package 100
Capacity 40 gal
Height 50 in
Colour Clear
Garbage Bag Material LLDPE
Package Configuration Flat Pack
Legend Coloured and Transparent ECOLOGO
Application Industrial
Scent Fragrance Free
Country of Origin Canada
(subject to change)
Alternate Products
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.78
/ CASE