!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GARBAGE BAGS, ECO-FRIENDLY, CLEAR, 35X50 IN, HEXENE RESIN, CA 200

GARBAGE BAGS, ECO-FRIENDLY, CLEAR, 35X50 IN, HEXENE RESIN, CA 200

RALSTON

GARBAGE BAGS, ECO-FRIENDLY, CLEAR, 35X50 IN, HEXENE RESIN, CA 200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GARBAGE BAGS, ECO-FRIENDLY, CLEAR, 35X50 IN, HEXENE RESIN, CA 200

GARBAGE BAGS, ECO-FRIENDLY, CLEAR, 35X50 IN, HEXENE RESIN, CA 200

RALSTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.97 / CASE of 200

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RSN2965-00
  • Mfr. Model # 2965-00
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.16 lbs

Product Details

These clear trash bags measure 35 x 50 inches and come in a case of 200. This transparent material is made from 2900 series super hexene virgin resin, making them environmentally friendly. For all types of garbage and waste needs, these bags allow added downgauging while maintaining all superior characteristics.

Technical Specs

  • ItemTrash Bag
  • Width35 in
  • Thickness0.60 mm
  • Max. Load40 gal
  • Bag Closure TypeNone
  • Bottom Seal TypeFlat
  • % Recycled Content5% Post-Consumer, 20% Post-Industrial
  • Bags per Package200
  • Capacity 40 gal
  • Height 50 in
  • Colour Clear
  • Garbage Bag Material LLDPE
  • Package Configuration Flat Pack
  • Legend Coloured and Transparent ECOLOGO
  • Application Industrial
  • Scent Fragrance Free
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list