!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRASH BAGS, ECO-FRIENDLY, CLEAR, 20X22 IN, HEXENE RESIN, CA 500

TRASH BAGS, ECO-FRIENDLY, CLEAR, 20X22 IN, HEXENE RESIN, CA 500

RALSTON

TRASH BAGS, ECO-FRIENDLY, CLEAR, 20X22 IN, HEXENE RESIN, CA 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRASH BAGS, ECO-FRIENDLY, CLEAR, 20X22 IN, HEXENE RESIN, CA 500

TRASH BAGS, ECO-FRIENDLY, CLEAR, 20X22 IN, HEXENE RESIN, CA 500

RALSTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.09 / CASE of 500

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RSN2952-00
  • Mfr. Model # 2952-00
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

With 500 trash bags per case, measuring 20 x 22 inches, these 2900 series bags maintain the ideal characteristics for trash and cleaning purposes. These clear-coloured, Super hexene resin trash bags make waste disposal easy while being environmentally-friendly.

Technical Specs

  • Bag Product GroupingClear And Coloured Garbage Bags
  • Trash Bag MaterialLLDPE
  • Thickness0.60 mil
  • Bag Closure TypeNone
  • Height22 in
  • Bottom Seal TypeFlat Bottom Seal
  • LegendTransparent and Colours Ecologo
  • Bags per RollNot a Roll
  • ItemRegular Garbage Bags
  • Capacity 7-10 gal
  • % Recycled Content Minimum 20% Post Industrial Minimum 5% Post Consumer
  • Colour Clear
  • Width 20 in
  • Max. Load 10 gal
  • Scent Unscented
  • Package Configuration 1 Case/500 Each
  • Rolls per Package Not a Roll
  • Application Transparent and Colours Industrial & Institutional Garbage Bags
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list