!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GARBAGE BAGS, STRONG, ECO-FRIENDLY, BLUE, 26X36 IN, HEXENE RESIN, CA 200

GARBAGE BAGS, STRONG, ECO-FRIENDLY, BLUE, 26X36 IN, HEXENE RESIN, CA 200

RALSTON

GARBAGE BAGS, STRONG, ECO-FRIENDLY, BLUE, 26X36 IN, HEXENE RESIN, CA 200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GARBAGE BAGS, STRONG, ECO-FRIENDLY, BLUE, 26X36 IN, HEXENE RESIN, CA 200

GARBAGE BAGS, STRONG, ECO-FRIENDLY, BLUE, 26X36 IN, HEXENE RESIN, CA 200

RALSTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.31 / CASE of 200

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RSN2971-08
  • Mfr. Model # 2971-08
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.61 lbs

Product Details

Strong garbage bags for cleaning of trash and waste. Sized at 26 x 36 inches and blue in colour, with 200 bags per case. 2900 series super hexene virgin resin material that is designed to disintegrate over time, making them environmentally friendly. Superior characteristics that allow for added downgauging while maintaining strength.

Technical Specs

  • Bag Product GroupingClear And Coloured Garbage Bags
  • Trash Bag MaterialLLDPE
  • Thickness0.63 mil
  • Bag Closure TypeNone
  • Height36 in
  • Bottom Seal TypeFlat Bottom Seal
  • LegendTransparent and Colours Ecologo
  • Bags per RollNot a Roll
  • ItemStrong Garbage Bags
  • Capacity 12-16 gal
  • % Recycled Content Minimum 20% Post Industrial Minimum 5% Post Consumer
  • Colour Blue
  • Width 26 in
  • Max. Load 16 gal
  • Scent Unscented
  • Package Configuration 1 Case/200 Each
  • Rolls per Package Not a Roll
  • Application Transparent and Colours Industrial & Institutional Garbage Bags

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list