!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LARGE BIGMOUTH BAG, WATER-RESISTANT, 22 POCKETS, 8 1/2 X 10 X 16IN, NYLON/FOAM

LARGE BIGMOUTH BAG, WATER-RESISTANT, 22 POCKETS, 8 1/2 X 10 X 16IN, NYLON/FOAM

KUNY'S

LARGE BIGMOUTH BAG, WATER-RESISTANT, 22 POCKETS, 8 1/2 X 10 X 16IN, NYLON/FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LARGE BIGMOUTH BAG, WATER-RESISTANT, 22 POCKETS, 8 1/2 X 10 X 16IN, NYLON/FOAM

LARGE BIGMOUTH BAG, WATER-RESISTANT, 22 POCKETS, 8 1/2 X 10 X 16IN, NYLON/FOAM

KUNY'S

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KNYSW797
  • Mfr. Model # SW797
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 285
  • Shipping Weight 4.96 lbs

Product Details

This large Bigmouth bag is 8 1/2 x 10 X 16 inches and features 12 inside pockets and 10 outside pockets. It has an open mouth design for easy top access and the bottom is foam-padded for protection of contents while providing framework for the tote. This bag is made from water-resistant nylon and has padded web handles and an adjustable shoulder strap.

Technical Specs

  • ItemTote Bag
  • Overall Height10"
  • ShapeRectangle
  • IncludesPadded Adjustable Shoulder Strap
  • Number of Outside Pockets10
  • SeriesTool Works
  • Bag Style Wide-Mouth Tool Bag
  • Overall Width 8-1/2"
  • Features Heavy-duty stitching and bar tacking at all stress points
  • Number of Inside Pockets 12
  • Number of Pockets 22
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories