!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GARBAGE BAGS, HIGH DENSITY, FROSTED, 50X36 IN, CA 250

GARBAGE BAGS, HIGH DENSITY, FROSTED, 50X36 IN, CA 250

RALSTON

GARBAGE BAGS, HIGH DENSITY, FROSTED, 50X36 IN, CA 250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GARBAGE BAGS, HIGH DENSITY, FROSTED, 50X36 IN, CA 250

GARBAGE BAGS, HIGH DENSITY, FROSTED, 50X36 IN, CA 250

RALSTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.00 / CASE of 250

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RSN2865-90
  • Mfr. Model # 2865-90
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.98 lbs

Product Details

Keep work areas free from waste with these strong garbage bags. These high-density frosted garbage bags are ideal for disposing of heavy or wet industrial waste. The bags measure 50 x 36 inches each and there are 250 bags per case.

Technical Specs

  • ItemGarbage Bag
  • Height50 in
  • ColourBlack, Clear
  • Package ConfigurationRoll
  • Bags per Roll250
  • Width 36 in
  • Thickness 13 micron
  • Garbage Bag Material HDPE
  • Application Industrial
  • Rolls per Package 10
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list