!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GARBAGE BAGS, HIGH-DENSITY/STRONG, CLEAR, 30X38 IN, CA 500

GARBAGE BAGS, HIGH-DENSITY/STRONG, CLEAR, 30X38 IN, CA 500

RALSTON

GARBAGE BAGS, HIGH-DENSITY/STRONG, CLEAR, 30X38 IN, CA 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GARBAGE BAGS, HIGH-DENSITY/STRONG, CLEAR, 30X38 IN, CA 500

GARBAGE BAGS, HIGH-DENSITY/STRONG, CLEAR, 30X38 IN, CA 500

RALSTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $98.91 / CASE of 500

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RSN2873-90
  • Mfr. Model # 2873-90
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.24 lbs

Product Details

These clear, 2800 series garbage bags measuring 30 x 38 inches are ideal for cleaning and disposal. With exceptional high-density strength, they are suited for wet trash, as well as other heavy-duty disposal needs. Each case comes with 500 bags.

Technical Specs

  • ItemTrash Bag
  • Width30 in
  • Thickness15 micron
  • Max. Load30 gal
  • Bag Closure TypeNone
  • Bottom Seal TypeStar
  • % Recycled Content0%
  • Bags per Roll25
  • Bags per Package25
  • Capacity 30 gal
  • Height 38 in
  • Colour Clear
  • Garbage Bag Material HDPE
  • Package Configuration Roll
  • Legend High Density
  • Application Industrial
  • Rolls per Package 20
  • Scent Fragrance Free
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list