!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GARBAGE BAGS, HIGH-DENSITY, STRONG, CLEAR, 43X48 IN, CA 200

GARBAGE BAGS, HIGH-DENSITY, STRONG, CLEAR, 43X48 IN, CA 200

RALSTON

GARBAGE BAGS, HIGH-DENSITY, STRONG, CLEAR, 43X48 IN, CA 200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GARBAGE BAGS, HIGH-DENSITY, STRONG, CLEAR, 43X48 IN, CA 200

GARBAGE BAGS, HIGH-DENSITY, STRONG, CLEAR, 43X48 IN, CA 200

RALSTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.28 / CASE of 200

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RSN2877-90
  • Mfr. Model # 2877-90
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.46 lbs

Product Details

Clear-coloured, 43 x 48 inches in size, and coming with 200 trash bags per case, these 2800 series bags make waste disposal easy. These strong, high-density garbage bags allow you to dispose of your wet, heavy-duty worksite waste.

Technical Specs

  • ItemTrash Bag
  • Width43 in
  • Thickness16 micron
  • Max. Load56 gal
  • Bag Closure TypeNone
  • Bottom Seal TypeStar
  • % Recycled Content0%
  • Bags per Roll25
  • Bags per Package25
  • Capacity 56 gal
  • Height 48 in
  • Colour Clear
  • Garbage Bag Material HDPE
  • Package Configuration Roll
  • Legend High Density
  • Application Industrial
  • Rolls per Package 8
  • Scent Fragrance Free
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list