GARBAGE BAGS, STRONG, ENVIRO, BLACK, 42X48 IN, LLDPE/HEXENE RESIN, CA 100
GARBAGE BAGS, STRONG, ENVIRO, BLACK, 42X48 IN, LLDPE/HEXENE RESIN, CA 100
RALSTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These strong, black, 2500 series trash bags are perfect for keeping your work site clean. With 100 bags per case, these 42 x 48 inch bags provide plenty of room for industrial garbage, and are made of recycled low-density polyethylene and hexene resine for an environmentally-friendly waste disposal option.
Technical Specs
Item Garbage Bag
Width 42 in
Thickness 1.30 mm
Max. Load 56 gal
Bag Closure Type None
Bottom Seal Type Flat
% Recycled Content 0%
Bags per Roll 100
Scent Unscented
Capacity 56 gal
Height 48 in
Colour Black
Garbage Bag Material Super Hexane and Recycled Post-Industrial Resin
Package Configuration Roll
Legend 2500 Series Ecologo(TM) Certified
Application Garbage, Industrial Waste Disposal
Rolls per Package 5
Country of Origin Canada
(subject to change)
Alternate Products
RALSTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.46
/ CASE
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.57
/ CASE
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$119.90
/ PACKAGE
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$86.86
/ PACKAGE
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.50
/ PACKAGE
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$85.05
/ PACKAGE
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$164.68
/ PACKAGE
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$127.62
/ PACKAGE